Safety Glasses, Anti-Fog, Clear Lens, Frameless, 1 PR
Mfr # 3854
Zoro # G308656869
product price: $5.95
/prSold in multiples of 12 for $71.40
Key Features
Lens Color
Clear
Frame Type
Frameless
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Foam Lined
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3854
Zoro #
G308656869
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Standards
ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.