Safety Glasses, Anti-Fog, Clear Lens, Shiny Pearl Gray Frame, Full-Frame, Yes

  • Mfr # 1864 AF

  • Zoro # G211974296


product price:  $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Frame Type
Full-Frame
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Polarized Lens
Yes
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1864 AF
Zoro #
G211974296
UPC #
-
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Shiny Pearl Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Polarized Lens
Yes
Standards
ANSI Z87.1

Description

Core Prem Safety Glass

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.