Safety Glasses, Anti-Scratch, Dark Smoke Lens, Pearl Pink Frame, Full-Frame, Yes

  • Mfr # 22528

  • Zoro # G714573651


product price: $9.79
/ea

Key Features

Frame Type
Full-Frame
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Polarized Lens
Yes
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22528
Zoro #
G714573651
UPC #
0890349002809
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Dark Smoke
Frame Type
Full-Frame
Frame Color
Pearl Pink
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Polarized Lens
Yes
Standards
ANSI Z87.1

Description

Glass, Infinity, Pearl Pink/Dark Smoke

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.