
Safety Glasses, Anti-Scratch, Smoke Lens, Crystal Black Frame, Half-Frame
Mfr # 1241 W
Zoro # G314573686
product price: $9.39
/eaSold in multiples of 12 for $112.68
Key Features
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Crystal Black
Lens Coating
Anti-Scratch
Lens Material
polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1241 W
Zoro #
G314573686
UPC #
0674326263151
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Crystal Black
Lens Coating
Anti-Scratch
Lens Material
polycarbonate
Standards
ANSI Z87.1
Description
Glass, ES5W, Crystal Black/Smoke
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.