Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Brown Lens, Crystal Brown Frame, Half-Frame, 1 PR

  • Mfr # 867 AF

  • Zoro # G908656931


product price: $11.29
/pr
Sold in multiples of 12 for $135.48

Key Features

Lens Color
Brown
Frame Type
Half-Frame
Frame Color
Crystal Brown
Lens Material
Polycarbonate
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867 AF
Zoro #
G908656931
UPC #
892214001191
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Brown
Frame Type
Half-Frame
Frame Color
Crystal Brown
Lens Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Standards
ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.