Zoro Homepage

Safety Glasses, Clear Lens, Frameless, 1 PR

  • Mfr # 554 AF

  • Zoro # G808656871


product price: $5.95
/pr
Sold in multiples of 12 for $71.40

Key Features

Lens Color
Clear
Frame Type
Frameless
Lens Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554 AF
Zoro #
G808656871
UPC #
892214001139
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Lens Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Standards
ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.