Zoro Homepage

Safety Glasses, Dark Smoke Lens, Pearl Pink Frame, Full-Frame, Yes, 1 PR

  • Mfr # 22528

  • Zoro # G108656830


product price: $8.79
/pr
Sold in multiples of 12 for $105.48

Key Features

Frame Type
Full-Frame
Lens Material
Polycarbonate
Polarized Lens
Yes
Frame Style
Wraparound
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22528
Zoro #
G108656830
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Dark Smoke
Frame Type
Full-Frame
Frame Color
Pearl Pink
Lens Material
Polycarbonate
Polarized Lens
Yes
Frame Style
Wraparound
Standards
ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.