Safety Glasses, Indoor/Outdoor Lens, Shiny Pearl Gray Frame, Full-Frame, 1 PR

  • Mfr # 24615 AF

  • Zoro # G808656727


product price:  $11.89
/pr
Sold in multiples of 12 for $142.68

Key Features

Lens Color
Indoor/Outdoor
Frame Type
Full-Frame
Lens Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24615 AF
Zoro #
G808656727
UPC #
890349002847
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Full-Frame
Frame Color
Shiny Pearl Gray
Lens Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Standards
ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.