Zoro Homepage

Safety Glasses, OTG Black Wire Mesh Lens, 12PK

  • Mfr # 19218

  • Zoro # G3861157


product price: $97.79
/pk 12, $8.15/ea
Free Shipping & Returns

Key Features

Lens Color
Wire Mesh
Frame Color
Black
Lens Material
Wire Mesh
Eyewear Size
Universal
Standards
ANSI Z87.1, Does NOT meet high impact standard.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19218
Zoro #
G3861157
UPC #
892214001511
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Height
1.2
Length
5.2
Dimensions
5.2 L x 1.2 H x 2 W

Details

Item
Safety Glasses
Lens Color
Wire Mesh
Frame Color
Black
Lens Material
Wire Mesh
Standards
ANSI Z87.1, Does NOT meet high impact standard.
UV Protection
99.9% UV Protection
Features
Fits over your glasses for great debris protection; Black Wire Mesh front eye protection designed for extremely humid environments; ANSI Z87.1 Compliant; Wire mesh lenses do not meet impact rating (+) requirements
Weight
0.1

Description

Crossfire Wire Mesh Over the Glass,PK 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.