Zoro Homepage

Safety Glasses, Smoke Lens, Crystal Black Frame, Full-Frame, 1 PR

  • Mfr # 3541

  • Zoro # G808656581


product price: $9.95
/pr
Sold in multiples of 12 for $119.40

Key Features

Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Crystal Black
Lens Material
Polycarbonate
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3541
Zoro #
G808656581
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Crystal Black
Lens Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Standards
ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.