Zoro Homepage

Safety Glasses, Wraparound Brown Polycarbonate Lens, Scratch-Resistant,

  • Mfr # 441107

  • Zoro # G208657171


product price: $9.15
/pr
Sold in multiples of 12 for $109.80

Key Features

Polarized Lens
Yes
Lens Color
Brown
Frame Color
Crystal Brown
Lens Material
Polycarbonate
Frame Type
Half Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441107
Zoro #
G208657171
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Polarized Lens
Yes
Lens Color
Brown
Frame Color
Crystal Brown
Lens Material
Polycarbonate
Frame Type
Half Frame
Standards
ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.