Zoro Homepage

Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant,

  • Mfr # 392215

  • Zoro # G108656908


product price: $11.19
/pr
Sold in multiples of 12 for $134.28

Key Features

Lens Color
Indoor/Outdoor
Lens Material
Polycarbonate
Standards
ANSI Z87.1
Polarized Lens
No
Frame Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392215
Zoro #
G108656908
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Lens Color
Indoor/Outdoor
Lens Material
Polycarbonate
Standards
ANSI Z87.1
Polarized Lens
No
Frame Color
Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.