
Helical Insert Repair Kit, Helical Inserts, 3/4"-10, Steel
Mfr # 3532-3/4K
Zoro # G6467563
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Insert Types Included
Helical Inserts
Thread Size
3/4"-10
Insert Material
Steel
Thread Type
UNC
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3532-3/4K
Zoro #
G6467563
UPC #
9326518076919
Country of Origin
United States
Dimensions
Thread Size
3/4"-10
Details
Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
Steel
Thread Type
UNC
System of Measurement
Inch
Description
Powercoil Wire Thread Inserts Are Manufactured From Precision Profiled Diamond Shaped Stainless Steel Wire And Formed Into A Helical Spiral.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.