Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert Repair Kit, Helical Inserts, M6-1.00, Steel

  • Mfr # 3520-6.00K

  • Zoro # G6467335


product price: $51.05
/ea

Key Features

Insert Types Included
Helical Inserts
Thread Size
M6-1.00
Insert Material
Steel
Thread Type
Metric
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520-6.00K
Zoro #
G6467335
UPC #
9326518076186
Country of Origin
United States

Dimensions

Thread Size
M6-1.00

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
Steel
Thread Type
Metric
System of Measurement
Metric

Description

Powercoil Wire Thread Inserts Are Manufactured From Precision Profiled Diamond Shaped Stainless Steel Wire And Formed Into A Helical Spiral.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products