Zoro Homepage

Bedrock, Basalt, 11.75 in. L

  • Mfr # AV293.10612CBS

  • Zoro # G516114632


product price: $55.59
/ea

Key Features

Material
Porcelain
Coverage Area
5.88 sq ft
Standards
ANSI 137.1
Edge Shape
Rounded
Pattern
Basalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV293.10612CBS
Zoro #
G516114632
UPC #
-
Country of Origin
United States

Dimensions

Tile Width
5 7/8 in
Tile Length - Maximum
11 3/4 in
Tile Thickness
3/8 in

Details

Material
Porcelain
Item
Floor Tiles
Coverage Area
5.88 sq ft
Color
Bedrock
Standards
ANSI 137.1
Edge Shape
Rounded
Pattern
Basalt
Face Treatment
Unpolished
Installation Method
Mortar and Grout
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Tile Type
Trim
Trim Type
Cove

Description

Floor Tiles, Color Bedrock, Material Porcelain, Coverage Area 5.88 sq ft, Standards ANSI 137.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.