Zoro Homepage

Caldera, Basalt, 11.875 in. L

  • Mfr # AV292.10412BNS

  • Zoro # G716114685


product price: $50.19
/ea

Key Features

Coverage Area
3.18 sq ft
Material
Porcelain
Tile Thickness
3/8 in
Installation Method
Mortar and Grout
Face Treatment
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV292.10412BNS
Zoro #
G716114685
UPC #
-
Country of Origin
United States

Dimensions

Tile Thickness
3/8 in
Tile Length - Maximum
11 7/8 in
Tile Width
3 7/8 in

Details

Color
Caldera
Item
Floor Tiles
Coverage Area
3.18 sq ft
Material
Porcelain
Installation Method
Mortar and Grout
Face Treatment
Unpolished
Standards
ANSI 137.1
Pattern
Basalt
Edge Shape
Rounded
Tile Type
Trim
Trim Type
Bullnose
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare

Description

Floor Tiles, Color Caldera, Material Porcelain, Coverage Area 3.18 sq ft, Standards ANSI 137.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.