Zoro Homepage

Caldera, Basalt, 23.875 in. L

  • Mfr # AV292.11224UPS

  • Zoro # G016114606


product price: $53.99
/ea

Key Features

Coverage Area
16 sq ft
Material
Porcelain
Tile Width
11 7/8 in
Installation Method
Mortar and Grout
Standards
ANSI A326.3, ANSI 137.1, ANSI A326.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV292.11224UPS
Zoro #
G016114606
UPC #
-
Country of Origin
United States

Dimensions

Tile Width
11 7/8 in
Tile Thickness
3/8 in
Tile Length - Maximum
23 7/8 in

Details

Color
Caldera
Coverage Area
16 sq ft
Item
Floor Tiles
Material
Porcelain
Installation Method
Mortar and Grout
Standards
ANSI A326.3, ANSI 137.1, ANSI A326.9
Pattern
Basalt
Edge Shape
Rounded
Face Treatment
Unpolished
Green Environmental Attribute
Applicable to LEED Criteria
Tile Type
Field
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare

Description

Floor Tiles, Color Caldera, Material Porcelain, Coverage Area 16 sq ft, Standards ANSI A326.3, ANSI 137.1, ANSI A326.9

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.