Zoro Homepage

Concrete Ash, Concrete, 23.875 in. L

  • Mfr # WBC06.10424BNS

  • Zoro # G816114721


product price: $68.19
/ea

Key Features

Coverage Area
4.77 sq ft
Material
Porcelain
Standards
ANSI 137.1
Tile Width
3 7/8 in
Face Treatment
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBC06.10424BNS
Zoro #
G816114721
UPC #
-
Country of Origin
United States

Dimensions

Tile Width
3 7/8 in
Tile Thickness
11/32 in
Tile Length - Maximum
23 7/8 in

Details

Color
Concrete Ash
Item
Floor Tiles
Coverage Area
4.77 sq ft
Material
Porcelain
Standards
ANSI 137.1
Face Treatment
Unpolished
Installation Method
Mortar and Grout
Pattern
Concrete
Edge Shape
Rounded
Green Environmental Attribute
Applicable to LEED Criteria
Trim Type
Bullnose
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Tile Type
Trim

Description

Floor Tiles, Color Concrete Ash, Material Porcelain, Coverage Area 4.77 sq ft, Standards ANSI 137.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.