Concrete Dove, Concrete, 12 in. L
Mfr # WBC05.10202MOS
Zoro # G816114714
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Material
Porcelain
Coverage Area
8 sq ft
Tile Length
2 in
Tile Width
12 in
Pattern
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WBC05.10202MOS
Zoro #
G816114714
UPC #
-
Country of Origin
United States
Dimensions
Tile Length
2 in
Tile Width
12 in
Tile Length - Maximum
12 in
Tile Thickness
11/32 in
Details
Material
Porcelain
Color
Concrete Dove
Item
Floor Tiles
Coverage Area
8 sq ft
Pattern
Concrete
Installation Method
Mortar and Grout
Face Treatment
Unpolished
Edge Shape
Rounded
Standards
ANSI A326.3, ANSI 137.1
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Tile Type
Mosaic
Description
Floor Tiles, Color Concrete Dove, Material Porcelain, Coverage Area 8 sq ft, Standards ANSI A326.3, ANSI 137.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.