Zoro Homepage

Concrete White, Concrete, 23.875 in. L

  • Mfr # WBC01.11224UPS

  • Zoro # G716114708


product price: $100.99
/pk 8, $12.62/ea
Free Shipping & Returns

Key Features

Material
Porcelain
Coverage Area
16 sq ft
Pattern
Concrete
Tile Thickness
11/32 in
Face Treatment
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBC01.11224UPS
Zoro #
G716114708
UPC #
-
Country of Origin
United States

Dimensions

Tile Thickness
11/32 in
Tile Length - Maximum
23 7/8 in
Tile Width
11 7/8 in

Details

Color
Concrete White
Material
Porcelain
Item
Floor Tiles
Coverage Area
16 sq ft
Pattern
Concrete
Face Treatment
Unpolished
Edge Shape
Rounded
Installation Method
Mortar and Grout
Standards
ANSI A326.3, ANSI 137.1
Tile Type
Field
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria

Description

Floor Tiles, Color Concrete White, Material Porcelain, Coverage Area 16 sq ft, Standards ANSI A326.3, ANSI 137.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.