Zoro Homepage

Grey Mingle, Mingle, 5.875 in. L

  • Mfr # R001.10106ISCS

  • Zoro # G116114728


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Coverage Area
0.17 sq ft
Material
Porcelain
Color
Grey Mingle
Pattern
Mingle
Tile Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R001.10106ISCS
Zoro #
G116114728
UPC #
-
Country of Origin
United States

Dimensions

Tile Width
1 in
Tile Length - Maximum
5 7/8 in

Details

Coverage Area
0.17 sq ft
Material
Porcelain
Color
Grey Mingle
Item
Floor Tiles
Pattern
Mingle
Installation Method
Mortar and Grout
Standards
ANSI 137.1
Face Treatment
Unpolished
Edge Shape
Rounded
Green Environmental Attribute
Applicable to LEED Criteria
Trim Type
Inside Corner
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Tile Type
Trim

Description

Floor Tiles, Color Grey Mingle, Material Porcelain, Coverage Area 0.17 sq ft, Standards ANSI 137.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.