Zoro Homepage

Grey Mingle, Mingle, 7.75 in. L

  • Mfr # R001.10608CBS

  • Zoro # G616114778


product price: $41.89
/ea

Key Features

Material
Porcelain
Coverage Area
3.92 sq ft
Color
Grey Mingle
Tile Width
5 7/8 in
Face Treatment
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R001.10608CBS
Zoro #
G616114778
UPC #
-
Country of Origin
United States

Dimensions

Tile Width
5 7/8 in
Tile Length - Maximum
7 3/4 in
Tile Thickness
5/16 in

Details

Item
Floor Tiles
Material
Porcelain
Coverage Area
3.92 sq ft
Color
Grey Mingle
Face Treatment
Unpolished
Standards
ANSI 137.1
Pattern
Mingle
Installation Method
Mortar and Grout
Edge Shape
Rounded
Green Environmental Attribute
Applicable to LEED Criteria
Trim Type
Cove
Tile Type
Trim
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare

Description

Floor Tiles, Color Grey Mingle, Material Porcelain, Coverage Area 3.92 sq ft, Standards ANSI 137.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.