Zoro Homepage

Magma, Basalt, 11.875 in. L

  • Mfr # AV295.11212UPS

  • Zoro # G616114624


product price: $41.15
/ea

Key Features

Material
Porcelain
Coverage Area
12 sq ft
Tile Length
12 in
Tile Width
11 7/8 in
Face Treatment
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV295.11212UPS
Zoro #
G616114624
UPC #
-
Country of Origin
United States

Dimensions

Tile Length
12 in
Tile Width
11 7/8 in
Tile Length - Maximum
11 7/8 in
Tile Thickness
3/8 in

Details

Item
Floor Tiles
Color
Magma
Material
Porcelain
Coverage Area
12 sq ft
Face Treatment
Unpolished
Standards
ANSI A326.3, ANSI 137.1, ANSI A326.7
Pattern
Basalt
Installation Method
Mortar and Grout
Edge Shape
Rounded
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Tile Type
Field
Green Environmental Attribute
Applicable to LEED Criteria

Description

Floor Tiles, Color Magma, Material Porcelain, Coverage Area 12 sq ft, Standards ANSI A326.3, ANSI 137.1, ANSI A326.7

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.