Zoro Homepage

Silica, Basalt, 11.75 in. L

  • Mfr # AV291.10612CBS

  • Zoro # G316114603


product price: $55.59
/ea

Key Features

Coverage Area
5.88 sq ft
Material
Porcelain
Face Treatment
Unpolished
Edge Shape
Rounded
Installation Method
Mortar and Grout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV291.10612CBS
Zoro #
G316114603
UPC #
-
Country of Origin
United States

Dimensions

Tile Width
5 7/8 in
Tile Thickness
3/8 in
Tile Length - Maximum
11 3/4 in

Details

Item
Floor Tiles
Color
Silica
Coverage Area
5.88 sq ft
Material
Porcelain
Face Treatment
Unpolished
Edge Shape
Rounded
Installation Method
Mortar and Grout
Pattern
Basalt
Standards
ANSI 137.1
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria
Trim Type
Cove
Tile Type
Trim

Description

Floor Tiles, Color Silica, Material Porcelain, Coverage Area 5.88 sq ft, Standards ANSI 137.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.