Zoro Homepage

Silica, Basalt, 11.875 in. L

  • Mfr # AV291.11212UPS

  • Zoro # G716114678


product price: $41.15
/ea

Key Features

Coverage Area
12 sq ft
Material
Porcelain
Tile Width
11 7/8 in
Tile Length
12 in
Edge Shape
Rounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV291.11212UPS
Zoro #
G716114678
UPC #
-
Country of Origin
United States

Dimensions

Tile Width
11 7/8 in
Tile Length
12 in
Tile Thickness
3/8 in
Tile Length - Maximum
11 7/8 in

Details

Color
Silica
Item
Floor Tiles
Coverage Area
12 sq ft
Material
Porcelain
Edge Shape
Rounded
Pattern
Basalt
Face Treatment
Unpolished
Installation Method
Mortar and Grout
Standards
ANSI A326.3, ANSI 137.1
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Tile Type
Field

Description

Floor Tiles, Color Silica, Material Porcelain, Coverage Area 12 sq ft, Standards ANSI A326.3, ANSI 137.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.