Statuario, Statuario, 23.875 in. L

  • Mfr # WBS01.10424BNS

  • Zoro # G216114598


product price: $68.19
/ea

Key Features

Material
Porcelain
Coverage Area
4.77 sq ft
Tile Thickness
11/32 in
Installation Method
Mortar and Grout
Tile Width
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBS01.10424BNS
Zoro #
G216114598
UPC #
-
Country of Origin
United States

Dimensions

Tile Thickness
11/32 in
Tile Width
3 7/8 in
Tile Length - Maximum
23 7/8 in

Details

Item
Floor Tiles
Material
Porcelain
Color
Statuario
Coverage Area
4.77 sq ft
Installation Method
Mortar and Grout
Face Treatment
Unpolished
Standards
ANSI 137.1
Edge Shape
Rounded
Pattern
Statuario
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Tile Type
Trim
Trim Type
Bullnose

Description

Floor Tiles, Color Statuario, Material Porcelain, Coverage Area 4.77 sq ft, Standards ANSI 137.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.