Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Travertine Ash, Travertine, 12 in. L

  • Mfr # WBT06.10202MOS

  • Zoro # G316114610


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Material
Porcelain
Coverage Area
8 sq ft
Tile Length
2 in
Tile Width
12 in
Tile Thickness
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBT06.10202MOS
Zoro #
G316114610
UPC #
-
Country of Origin
United States

Dimensions

Tile Length
2 in
Tile Width
12 in
Tile Thickness
11/32 in
Tile Length - Maximum
12 in

Details

Item
Floor Tiles
Color
Travertine Ash
Material
Porcelain
Coverage Area
8 sq ft
Pattern
Travertine
Edge Shape
Rounded
Installation Method
Mortar and Grout
Standards
ANSI A326.3, ANSI 137.1
Face Treatment
Unpolished
Green Environmental Attribute
Applicable to LEED Criteria
Tile Type
Mosaic
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare

Description

Floor Tiles, Color Travertine Ash, Material Porcelain, Coverage Area 8 sq ft, Standards ANSI A326.3, ANSI 137.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.