Travertine Dove, Travertine, 23.875 in. L

  • Mfr # WBT05.10424BNS

  • Zoro # G416114657


product price: $68.19
/ea

Key Features

Coverage Area
4.77 sq ft
Material
Porcelain
Standards
ANSI 137.1
Installation Method
Mortar and Grout
Tile Length - Maximum
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBT05.10424BNS
Zoro #
G416114657
UPC #
-
Country of Origin
United States

Dimensions

Tile Length - Maximum
23 7/8 in
Tile Thickness
11/32 in
Tile Width
3 7/8 in

Details

Color
Travertine Dove
Coverage Area
4.77 sq ft
Material
Porcelain
Item
Floor Tiles
Standards
ANSI 137.1
Installation Method
Mortar and Grout
Edge Shape
Rounded
Face Treatment
Unpolished
Pattern
Travertine
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria
Tile Type
Trim
Trim Type
Bullnose

Description

Floor Tiles, Color Travertine Dove, Material Porcelain, Coverage Area 4.77 sq ft, Standards ANSI 137.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.