Travertine Dove, Travertine, 23.875 in. L
Mfr # WBT05.11224UPS
Zoro # G916114768
product price:Â $51.39
/eaKey Features
Material
Porcelain
Coverage Area
16 sq ft
Pattern
Travertine
Face Treatment
Unpolished
Installation Method
Mortar and Grout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBT05.11224UPS
Zoro #
G916114768
UPC #
-
Country of Origin
United States
Dimensions
Tile Thickness
11/32 in
Tile Length - Maximum
23 7/8 in
Tile Width
11 7/8 in
Details
Material
Porcelain
Color
Travertine Dove
Coverage Area
16 sq ft
Item
Floor Tiles
Pattern
Travertine
Face Treatment
Unpolished
Installation Method
Mortar and Grout
Edge Shape
Rounded
Standards
ANSI A326.3, ANSI 137.1
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Tile Type
Field
Green Environmental Attribute
Applicable to LEED Criteria
Description
Floor Tiles, Color Travertine Dove, Material Porcelain, Coverage Area 16 sq ft, Standards ANSI A326.3, ANSI 137.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.