Travertine Sand, Travertine, 12 in. L
Mfr # WBT04.10202MOS
Zoro # G416114640
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Material
Porcelain
Coverage Area
8 sq ft
Tile Width
12 in
Tile Length
2 in
Edge Shape
Rounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBT04.10202MOS
Zoro #
G416114640
UPC #
-
Country of Origin
United States
Dimensions
Tile Width
12 in
Tile Length
2 in
Tile Thickness
11/32 in
Tile Length - Maximum
12 in
Details
Color
Travertine Sand
Item
Floor Tiles
Material
Porcelain
Coverage Area
8 sq ft
Edge Shape
Rounded
Pattern
Travertine
Installation Method
Mortar and Grout
Standards
ANSI A326.3, ANSI 137.1
Face Treatment
Unpolished
Tile Type
Mosaic
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria
Description
Floor Tiles, Color Travertine Sand, Material Porcelain, Coverage Area 8 sq ft, Standards ANSI A326.3, ANSI 137.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.