Wall Tiles, Almond, 4 in. H, 11.875 in. L

  • Mfr # WT17.10412BNS

  • Zoro # G016114552


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Color
Edge of Seventeen
Material
Ceramic
Overall Length
11 7/8 in
Base Type
Bullnose
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT17.10412BNS
Zoro #
G016114552
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
11 7/8 in
Overall Height
4 in
Overall Thickness
1/4 in
Tile Thickness
1/4 in
Tile Length - Maximum
11 7/8 in

Details

Item
Wall Tiles
Color
Edge of Seventeen
Material
Ceramic
Base Type
Bullnose
Form Factor
Strips
Standards
ANSI 118.4, ANSI 136.1
Face Treatment
Satin
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Trim Type
Bullnose
Tile Type
Trim

Description

Wall Tiles, Color Edge of Seventeen, Material Ceramic, Standards ANSI 118.4, ANSI 136.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.