Wall Tiles, Almond, 4 in. H, 11.875 in. L
- Mfr # WT17.10412G
- Zoro # G816114653
product price:Â
$
46.85
/pk of 34, $1.38/ea
Key Features
Material
Ceramic
Overall Height
4 in
Standards
ANSI 118.4, ANSI 136.1
Overall Length
11 7/8 in
Overall Thickness
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WT17.10412G
- Zoro #
- G816114653
- UPC #
- -
- Country of Origin
- Brazil
- Color
- Edge of Seventeen
- Material
- Ceramic
- Item
- Wall Tiles
- Standards
- ANSI 118.4, ANSI 136.1
- Base Type
- Field
- Form Factor
- Strips
- Face Treatment
- Gloss
- Tile Type
- Field
- Green Environmental Attribute
- Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
- Coverage Area - Minimum
- 10.88 sq ft
- Coverage Area
- 10.88 sq ft
- Shell Material
- Ceramic
- Wire Color
- Edge of Seventeen
- Traction Material
- Ceramic
Dimensions
- Overall Height
- 4 in
- Overall Length
- 11 7/8 in
- Overall Thickness
- 1/4 in
- Tile Thickness
- 1/4 in
- Tile Length - Maximum
- 11 7/8 in
- Tile Width
- 4 in
Description
Wall Tiles, Color Edge of Seventeen, Material Ceramic, Standards ANSI 118.4, ANSI 136.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.