Wall Tiles, Almond, 4 in. H, 7.875 in. L

  • Mfr # WT17.10408G

  • Zoro # G516114601


product price:  $43.39
/ea

Key Features

Material
Ceramic
Color
Edge of Seventeen
Overall Length
7 7/8 in
Form Factor
Strips
Overall Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT17.10408G
Zoro #
G516114601
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
7 7/8 in
Overall Thickness
1/4 in
Overall Height
4 in
Tile Length - Maximum
7 7/8 in
Tile Thickness
1/4 in

Details

Item
Wall Tiles
Material
Ceramic
Color
Edge of Seventeen
Form Factor
Strips
Base Type
Field
Standards
ANSI 118.4, ANSI 136.1
Face Treatment
Gloss
Tile Type
Field
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm

Description

Wall Tiles, Color Edge of Seventeen, Material Ceramic, Standards ANSI 118.4, ANSI 136.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.