Wall Tiles, Almond, 4 in. H, 7.875 in. L
Mfr # WT17.10408S
Zoro # G916114683
product price: $43.39
/eaKey Features
Material
Ceramic
Color
Edge of Seventeen
Base Type
Field
Overall Length
7 7/8 in
Form Factor
Strips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT17.10408S
Zoro #
G916114683
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
7 7/8 in
Overall Height
4 in
Overall Thickness
1/4 in
Tile Length - Maximum
7 7/8 in
Tile Thickness
1/4 in
Details
Item
Wall Tiles
Material
Ceramic
Color
Edge of Seventeen
Base Type
Field
Form Factor
Strips
Standards
ANSI 118.4, ANSI 136.1
Face Treatment
Satin
Tile Type
Field
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Description
Wall Tiles, Color Edge of Seventeen, Material Ceramic, Standards ANSI 118.4, ANSI 136.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.