Wall Tiles, Black, 4 in. H, 11.875 in. L

  • Mfr # WT01.10412G

  • Zoro # G216114499


product price:  $47.29
/ea

Key Features

Color
One of a Kind
Material
Ceramic
Overall Height
4 in
Standards
ANSI 118.4, ANSI 136.1
Overall Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WT01.10412G
Zoro #
G216114499
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Thickness
1/4 in
Overall Length
11 7/8 in
Tile Thickness
1/4 in
Tile Length - Maximum
11 7/8 in

Details

Color
One of a Kind
Item
Wall Tiles
Material
Ceramic
Standards
ANSI 118.4, ANSI 136.1
Form Factor
Strips
Base Type
Field
Face Treatment
Gloss
Tile Type
Field
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm

Description

Wall Tiles, Color One of a Kind, Material Ceramic, Standards ANSI 118.4, ANSI 136.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.