Wall Tiles, Black, 4 in. H, 11.875 in. L
Mfr # WT01.10412S
Zoro # G616114563
product price: $47.29
/eaKey Features
Material
Ceramic
Color
One of a Kind
Overall Height
4 in
Standards
ANSI 118.4, ANSI 136.1
Base Type
Field
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT01.10412S
Zoro #
G616114563
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Length
11 7/8 in
Overall Thickness
1/4 in
Tile Length - Maximum
11 7/8 in
Tile Thickness
1/4 in
Details
Material
Ceramic
Color
One of a Kind
Item
Wall Tiles
Standards
ANSI 118.4, ANSI 136.1
Base Type
Field
Form Factor
Strips
Face Treatment
Satin
Tile Type
Field
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Description
Wall Tiles, Color One of a Kind, Material Ceramic, Standards ANSI 118.4, ANSI 136.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.