Shop CROSSVILLE
See all product information
Create Account
Wall Tiles, Black, 4 in. H, 7.875 in. L
- Mfr # WT01.10408CBG
- Zoro # G016114521
product price:Â
$
408.99
/pk of 50, $8.18/ea
Free Shipping & Returns
Key Features
Color
One of a Kind
Material
Ceramic
Form Factor
Strips
Base Type
Coved
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WT01.10408CBG
- Zoro #
- G016114521
- UPC #
- -
- Country of Origin
- Brazil
- Color
- One of a Kind
- Material
- Ceramic
- Item
- Wall Tiles
- Form Factor
- Strips
- Base Type
- Coved
- Standards
- ANSI 118.4, ANSI 136.1
- Face Treatment
- Gloss
- Tile Type
- Trim
- Green Environmental Attribute
- Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
- Trim Type
- Cove
- Shell Material
- Ceramic
- Wire Color
- One of a Kind
- Traction Material
- Ceramic
Dimensions
- Overall Height
- 4 in
- Overall Length
- 7 7/8 in
- Overall Thickness
- 1/4 in
- Tile Length - Maximum
- 7 7/8 in
- Tile Thickness
- 1/4 in
- Tile Width
- 4 in
Description
Wall Tiles, Color One of a Kind, Material Ceramic, Standards ANSI 118.4, ANSI 136.1, Package Quantity 50
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.