Wall Tiles, Black, 4 in. H, 7.875 in. L
Mfr # WT01.10408G
Zoro # G316114528
product price: $43.39
/eaKey Features
Color
One of a Kind
Material
Ceramic
Overall Length
7 7/8 in
Overall Thickness
1/4 in
Base Type
Field
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WT01.10408G
Zoro #
G316114528
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 7/8 in
Overall Thickness
1/4 in
Overall Height
4 in
Tile Length - Maximum
7 7/8 in
Tile Thickness
1/4 in
Details
Color
One of a Kind
Item
Wall Tiles
Material
Ceramic
Base Type
Field
Form Factor
Strips
Standards
ANSI 118.4, ANSI 136.1
Face Treatment
Gloss
Tile Type
Field
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Description
Wall Tiles, Color One of a Kind, Material Ceramic, Standards ANSI 118.4, ANSI 136.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.