Wall Tiles, Black, 4".H, 7.875".L, PK 50
- Mfr # WT01.10408CBS
- Zoro # G416114589
product price:Â
$
408.99
/pk of 50, $8.18/ea
Free Shipping & Returns
Key Features
Color
One of a Kind
Material
Ceramic
Overall Length
7 7/8 in
Standards
ANSI 118.4, ANSI 136.1
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WT01.10408CBS
- Zoro #
- G416114589
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 7 7/8 in
- Overall Height
- 4 in
- Overall Thickness
- 1/4 in
- Tile Thickness
- 1/4 in
- Tile Length - Maximum
- 7 7/8 in
- Tile Width
- 4 in
Details
- Color
- One of a Kind
- Material
- Ceramic
- Item
- Wall Tiles
- Standards
- ANSI 118.4, ANSI 136.1
- Form Factor
- Strips
- Base Type
- Coved
- Face Treatment
- Satin
- Trim Type
- Cove
- Tile Type
- Trim
- Green Environmental Attribute
- Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
- Shell Material
- Ceramic
- Wire Color
- One of a Kind
Description
Wall Tiles, Color One of a Kind, Material Ceramic, Standards ANSI 118.4, ANSI 136.1, Package Quantity 50
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.