Wall Tiles, Gray, 4 in. H, 11.875 in. L
Mfr # WT06.10412S
Zoro # G616114617
product price: $47.29
/eaKey Features
Material
Ceramic
Color
Sixth Sense
Overall Thickness
1/4 in
Overall Length
11 7/8 in
Base Type
Field
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WT06.10412S
Zoro #
G616114617
UPC #
-
Country of Origin
United States
Dimensions
Overall Thickness
1/4 in
Overall Length
11 7/8 in
Overall Height
4 in
Tile Thickness
1/4 in
Tile Length - Maximum
11 7/8 in
Details
Material
Ceramic
Item
Wall Tiles
Color
Sixth Sense
Base Type
Field
Form Factor
Strips
Standards
ANSI 118.4, ANSI 136.1
Face Treatment
Satin
Tile Type
Field
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Description
Wall Tiles, Color Sixth Sense, Material Ceramic, Standards ANSI 118.4, ANSI 136.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.