Wall Tiles, Gray, 4 in. H, 7.875 in. L
Mfr # WT06.10408CBS
Zoro # G516114670
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Color
Sixth Sense
Material
Ceramic
Standards
ANSI 118.4, ANSI 136.1
Overall Thickness
1/4 in
Base Type
Coved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT06.10408CBS
Zoro #
G516114670
UPC #
-
Country of Origin
United States
Dimensions
Overall Thickness
1/4 in
Overall Length
7 7/8 in
Overall Height
4 in
Tile Length - Maximum
7 7/8 in
Tile Thickness
1/4 in
Details
Color
Sixth Sense
Item
Wall Tiles
Material
Ceramic
Standards
ANSI 118.4, ANSI 136.1
Base Type
Coved
Form Factor
Strips
Face Treatment
Satin
Tile Type
Trim
Trim Type
Cove
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Description
Wall Tiles, Color Sixth Sense, Material Ceramic, Standards ANSI 118.4, ANSI 136.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.