Wall Tiles, Gray, 4 in. H, 7.875 in. L
Mfr # WT06.10408G
Zoro # G816114677
product price: $43.39
/eaKey Features
Material
Ceramic
Color
Sixth Sense
Standards
ANSI 118.4, ANSI 136.1
Overall Thickness
1/4 in
Form Factor
Strips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WT06.10408G
Zoro #
G816114677
UPC #
-
Country of Origin
United States
Dimensions
Overall Thickness
1/4 in
Overall Length
7 7/8 in
Overall Height
4 in
Tile Length - Maximum
7 7/8 in
Tile Thickness
1/4 in
Details
Material
Ceramic
Item
Wall Tiles
Color
Sixth Sense
Standards
ANSI 118.4, ANSI 136.1
Form Factor
Strips
Base Type
Field
Face Treatment
Gloss
Tile Type
Field
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Description
Wall Tiles, Color Sixth Sense, Material Ceramic, Standards ANSI 118.4, ANSI 136.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.