Wall Tiles, Greige, 4 in. H, 11.875 in. L

  • Mfr # WT18.10412G

  • Zoro # G716114494


product price:  $47.29
/ea

Key Features

Material
Ceramic
Color
1812 Overture
Overall Thickness
1/4 in
Standards
ANSI 118.4, ANSI 136.1
Overall Length
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WT18.10412G
Zoro #
G716114494
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
1/4 in
Overall Length
11 7/8 in
Overall Height
4 in
Tile Length - Maximum
11 7/8 in
Tile Thickness
1/4 in

Details

Material
Ceramic
Color
1812 Overture
Item
Wall Tiles
Standards
ANSI 118.4, ANSI 136.1
Form Factor
Strips
Base Type
Field
Face Treatment
Gloss
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Tile Type
Field

Description

Wall Tiles, Color 1812 Overture, Material Ceramic, Standards ANSI 118.4, ANSI 136.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.