Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Tiles, Greige, 4 in. H, 7.875 in. L

  • Mfr # WT18.10408CBG

  • Zoro # G416114541


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Color
1812 Overture
Material
Ceramic
Form Factor
Strips
Standards
ANSI 118.4, ANSI 136.1
Overall Length
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT18.10408CBG
Zoro #
G416114541
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 7/8 in
Overall Height
4 in
Overall Thickness
1/4 in
Tile Thickness
1/4 in
Tile Length - Maximum
7 7/8 in

Details

Color
1812 Overture
Material
Ceramic
Item
Wall Tiles
Form Factor
Strips
Standards
ANSI 118.4, ANSI 136.1
Base Type
Coved
Face Treatment
Gloss
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Tile Type
Trim
Trim Type
Cove

Description

Wall Tiles, Color 1812 Overture, Material Ceramic, Standards ANSI 118.4, ANSI 136.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.