Wall Tiles, Greige, 4 in. H, 7.875 in. L

  • Mfr # WT18.10408CBS

  • Zoro # G516114526


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Color
1812 Overture
Material
Ceramic
Form Factor
Strips
Overall Length
7 7/8 in
Standards
ANSI 118.4, ANSI 136.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT18.10408CBS
Zoro #
G516114526
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 7/8 in
Overall Height
4 in
Overall Thickness
1/4 in
Tile Thickness
1/4 in
Tile Length - Maximum
7 7/8 in

Details

Color
1812 Overture
Item
Wall Tiles
Material
Ceramic
Form Factor
Strips
Standards
ANSI 118.4, ANSI 136.1
Base Type
Coved
Face Treatment
Satin
Tile Type
Trim
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Trim Type
Cove

Description

Wall Tiles, Color 1812 Overture, Material Ceramic, Standards ANSI 118.4, ANSI 136.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.