Wall Tiles, Ivory, 4 in. H, 11.875 in. L
Mfr # WT03.10412BNG
Zoro # G516114618
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Color
Three Hour Tour
Material
Ceramic
Overall Length
11 7/8 in
Base Type
Bullnose
Form Factor
Strips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT03.10412BNG
Zoro #
G516114618
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
11 7/8 in
Overall Thickness
1/4 in
Overall Height
4 in
Tile Thickness
1/4 in
Tile Length - Maximum
11 7/8 in
Details
Color
Three Hour Tour
Material
Ceramic
Item
Wall Tiles
Base Type
Bullnose
Form Factor
Strips
Standards
ANSI 118.4, ANSI 136.1
Face Treatment
Gloss
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Trim Type
Bullnose
Tile Type
Trim
Description
Wall Tiles, Color Three Hour Tour, Material Ceramic, Standards ANSI 118.4, ANSI 136.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.