Wall Tiles, White, 4 in. H, 11.875 in. L

  • Mfr # WT02.10412BNS

  • Zoro # G716114517


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Color
Tea for Two
Material
Ceramic
Overall Length
11 7/8 in
Base Type
Bullnose
Standards
ANSI 118.4, ANSI 136.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT02.10412BNS
Zoro #
G716114517
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 7/8 in
Overall Height
4 in
Overall Thickness
1/4 in
Tile Length - Maximum
11 7/8 in
Tile Thickness
1/4 in

Details

Color
Tea for Two
Item
Wall Tiles
Material
Ceramic
Base Type
Bullnose
Standards
ANSI 118.4, ANSI 136.1
Form Factor
Strips
Face Treatment
Satin
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Tile Type
Trim
Trim Type
Bullnose

Description

Wall Tiles, Color Tea for Two, Material Ceramic, Standards ANSI 118.4, ANSI 136.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.