Wall Tiles, White, 4 in. H, 7.875 in. L
Mfr # WT02.10408G
Zoro # G916114669
product price: $38.79
/eaKey Features
Material
Ceramic
Color
Tea for Two
Overall Height
4 in
Overall Length
7 7/8 in
Form Factor
Strips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT02.10408G
Zoro #
G916114669
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Length
7 7/8 in
Overall Thickness
1/4 in
Tile Thickness
1/4 in
Tile Length - Maximum
7 7/8 in
Details
Item
Wall Tiles
Material
Ceramic
Color
Tea for Two
Form Factor
Strips
Standards
ANSI 118.4, ANSI 136.1
Base Type
Field
Face Treatment
Gloss
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Tile Type
Field
Description
Wall Tiles, Color Tea for Two, Material Ceramic, Standards ANSI 118.4, ANSI 136.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.