Zoro Homepage

1 G DP WP BOX LUG 3/4 3 HOLE GRAY

  • Mfr # TP7078

  • Zoro # G212920131


product price: $11.19
/ea

Key Features

Hub Size
3/4 in
Material
Die-Cast Aluminum
Conduit Outlet Body Capacity
24 Cubic in
Height
4-4/16 in
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP7078
Zoro #
G212920131
UPC #
786189070781
Country of Origin
United States

Dimensions

Hub Size
3/4 in
Height
4-4/16 in
Depth
2-21/32 in
Width
2-7/8 in

Details

Material
Die-Cast Aluminum
Conduit Outlet Body Capacity
24 Cubic in
Number of Gangs
1
Standards
UL 514A, CUL, CSA C22.2
Color
Gray

Description

2.66'' x 2-5/8'' x 4.25'', 3 3/4'' Hub, 24 Cu Inch, 1-Gang, Gray, Powder Painted, Die-Cast Aluminum, Weatherproof Outlet Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.