Zoro Homepage

1 G WP DUPL REC OR COMB SW CVR GRAY

  • Mfr # TP7207

  • Zoro # G112920071


product price: $8.49
/ea

Key Features

Number of Gangs
1
Color
Gray
Material
Die-Cast Aluminum
Finish
Epoxy Powder Coated
Height
2-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP7207
Zoro #
G112920071
UPC #
78618907207
Country of Origin
United States

Dimensions

Height
2-13/16 in
Width
4-5/8 in

Details

Number of Gangs
1
Color
Gray
Material
Die-Cast Aluminum
Finish
Epoxy Powder Coated
Type
Self-Closing
Mounting Type
Box
Standards
UL 514A, CUL, CSA C22.2

Description

1-Gang, 1-Combination Switch/Duplex Receptacle, Gray, Epoxy Powder Coated, Die-Cast Aluminum, Horizontal Device Mount, Self Closing, Weatherproof Outlet Box Cover with Double Lid and Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.